Shop All Ethernet Switches
Perle Systems
105Gpp-M2St05 Ethernet Switch
Mfr # 07011710
Zoro # G4413634
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.4"
- Height 5.4"
- Depth 4.4"
- Product Type Ethernet Switch
- Power Source Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 07011710
- Zoro # G4413634
- UPC # 679202117108
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Width | 1.4" |
Height | 5.4" |
Depth | 4.4" |
Details
Product Type | Ethernet Switch |
Power Source | Power Supply |
Description
IDS-105GPP-M2ST05 Industrial PoE Switch: 5 x 10/100/1000Base-T Base-T RJ-45 ports, 4 of which are PoE/PoE+ capable and 1 x 1000Base-SX, 850nm multimode port with duplex ST connector [ 550m/1804 ft ]. 0 to 60C operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LTS NVR Camera Kit, 2688(H) x 1520(V), 4MP (LTN0884K-4D)
- SIIG Distributes Vga Signal From 1 Source To 2 Displays (CE-VG0A11-S1)
- DURACELL Duracell Optimum AA Alkaline Battery, 12 PK (OPT1500B12PRT)
- APC Smart UPS SRT 3000VA RM 120V, SRT3000RMXLANC (SRT3000RMXLA-NC)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- ANTAIRA 6-Port Industrial Unmanaged Ethernet Switch, w/2-100Fx Single-mode 30Km, EOT (LNX-0602-S3-T)
- ORING NETWORKING Slim Type 8 x 10/100/1000TX (RJ-45) PoE+, IGPS-1080-24V (IGPS-1080-24V)
- ALLIED TELESIS 48 Port 10/100/1000T Poe+ Stackable Switch w/ 4 Sfp+ Ports (AT-X530L-52GPX-10)
- MOXA 5Port Entry-Level Unmgd Swtch, 5 Fast TpPorts, -10 To 60°C, Eds-2005-Elp (EDS-2005-ELP)
- ADVANTECH 5-Port 10/100Mbps Unmanaged Ethernet Switch (EKI-2525-BE)
- W BOX 8PRT/4PRT POE 65W (0E-8P65W4POE)
- Perle Systems Ethernet Switches