Shop All Ethernet Switches
Perle Systems
105Gpp-M2Sc2 Ethernet Switch
Mfr # 07011720
Zoro # G4410974
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.4"
- Depth 4.4"
- Width 5.4"
- Product Type Ethernet Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perle Systems
- MFR # 07011720
- Zoro # G4410974
- UPC # 679202117207
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Height | 1.4" |
Depth | 4.4" |
Width | 5.4" |
Details
Product Type | Ethernet Switch |
Description
IDS-105GPP-M2SC2 Industrial PoE Switch: 5 x 10/100/1000Base-T Base-T RJ-45 ports, 4 of which are PoE/PoE+ capable and 1 x 1000Base-SX, 1310nm extended multimode port with duplex SC connector [ 2km/1.2 miles ]. 0 to 60C operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Wall Mount Kit, Beige (WMK (AS))
- TRIPP LITE Cisco Serial Console Cable, RJ45, DB9F, 6ft (P430-006)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall Mount, 7-13" Tablets (893323)
- MIGHTY MAX BATTERY RBC7 Replacement for APC SU700XL SUA750XL 1250 SU1250 SU1250RM (ML5-12200)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- TRIPP LITE IND GB ETHERNET SWITCH 5-PORT (NGI-U05E)
- ANTAIRA 5-Port 10/100TX Slim Industrial Ethernet Switch (LNX-500A)
- ALLEN BRADLEY ALLEN BRADLEY 1783-BMS10CA (1783-BMS10CA)
- BRAINBOXES LTD Ethernet 5 Port Switch (SW-005)
- MOXA Unmgd Eth. Swtch W/ 6 10/100Baset(X)Ports, M1Eds208Ammsc (EDS-208A-MM-SC)
- ALLIED TELESIS 48 Port 10/100/1000T Poe+ Stackable Switch w/ 4 Sfp+ Ports (AT-X530L-52GPX-10)
- Perle Systems Ethernet Switches