Shop All Ethernet Switches
Perle Systems
105Gpp-Dsfp Ethernet Switch
Mfr # 07011690
Zoro # G4412575
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.4"
- Width 5.4"
- Height 1.4"
- Product Type Ethernet Switch
- Power Source Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 07011690
- Zoro # G4412575
- UPC # 679202116903
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Depth | 4.4" |
Width | 5.4" |
Height | 1.4" |
Details
Product Type | Ethernet Switch |
Power Source | Power Supply |
Description
IDS-105GPP-DSFP Industrial PoE Switch: 5 x 10/100/1000Base-T Base-T RJ-45 ports, 4 of which are PoE/PoE+ capable and 2 x 1000BASE-X SFP slot (empty). 0 to 60C operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Handset Kit, Black, Plastic (10113-122)
- BARSKA General Binocular, 10x Magnification, Porro Prism, 367 ft @ 1000 yd Field of View (AB10306)
- UPG UB12180 18 Lead Acid Battery (86447)
- TRIPP LITE USB 2.0 Cable, Hi-Speed Extension, M/F, 6ft (U024-006)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- ANTAIRA 16-Port Industrial Gigabit Unmanaged Ethernet Switch, w/16-10/100/1000Tx (LNX-1600G)
- ANTAIRA Compact 5-Port Industrial Gigabit PoE+ Unmanaged Ethernet Switch (LNP-C500G)
- TP-LINK 8 Port Gigabit Desktop Switch, TLSG108 (TL-SG108)
- MOXA Indust. Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports, -10 (EDS-308)
- TRIPP LITE IND GB ETHERNET SWITCH 5-PORT (NGI-U05E)
- ANTAIRA 5-Port 10/100TX Slim Industrial Ethernet Switch (LNX-500A)
- Perle Systems Ethernet Switches