Shop All Ethernet Switches
Perle Systems
105G-Xt Ethernet Switch
Mfr # 07011060
Zoro # G4414106
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.4"
- Height 1.4"
- Depth 5.4"
- Power Source Power Supply
- Product Type Ethernet Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 07011060
- Zoro # G4414106
- UPC # 679202110604
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Width | 4.4" |
Height | 1.4" |
Depth | 5.4" |
Details
Power Source | Power Supply |
Product Type | Ethernet Switch |
Description
IDS-105G-XT Industrial Gigabit Switch: 5 x 10/100/1000Base-T Base-T RJ-45 ports. -40 to 75C industrial extended operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3.6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-4)
- MOUNT-IT Adjustable Under Desk Ergonomic Footrest (MI-7804)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces Emerson UPS400 Emergency Light (ML4-6422)
- SIGNIFY Hue 120 V Power Supply 1 pc (1748830VN)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- MOXA Mgd Full Gigabit Eth. Swtch 10/100/1000Baset(X), Eds-G516E-4Gsfp (EDS-G516E-4GSFP)
- MOXA 5Port Entry-Level Unmgd Swtch, 5 Fast TpPorts, -10 To 60°C, Eds-2005-El (EDS-2005-EL)
- ANTAIRA 8-Port Industrial Gigabit Light Layer 3 Managed Ethernet Switch (LMX-0800G)
- MURR ELEKTRONIK CUBE67 I/O EXTENSION MODULE, 16 digital inputs, Cube67 DI16 E 8xM12 (56603)
- MOXA Gigabit High-Power Poe+ Injector, Max. Output Of 36W/60W @24, Inj-24A-T (INJ-24A-T)
- ANTAIRA 5-Port Industrial PoE+ Unmanaged Ethernet Switch, w/4-10/100Tx ***+ 1-10/100Tx, 12~36VDC (LNP-0500-24)
- Perle Systems Ethernet Switches