Shop All Ethernet Switches
Perle Systems
105F-S2Sc20 Ethernet Switch
Mfr # 07010030
Zoro # G4393429
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.2"
- Depth 2.8"
- Width 4.5"
- Product Type Ethernet Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 07010030
- Zoro # G4393429
- UPC # 679202100308
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Height | 1.2" |
Depth | 2.8" |
Width | 4.5" |
Details
Product Type | Ethernet Switch |
Description
IDS-105F-S2SC20 Industrial Switch: 4 x 10/100Base-TX RJ-45 ports and 1 x 100Base-LX, 1310nm single mode port with duplex SC connector [20 km/ 12.4 miles ]. 0 to 60C operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Microphone, Use With ICOM IP100H (HM152)
- ASUS 23.6"1080P Fullhd 165Hz Curved (VG24VQE)
- BLACK BOX Wall Mount Fiber Box 1 Adapter Panel (JPM399A-R2)
- HUBBELL GAI-TRONICS Cleanroom Telephone, Cordless, Color Gray (295-001F)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- MOXA Entry-Level Mgd Eth. Swtch W/ 6 10/100Baset(X)Ports, Eds-408A-Mm-Sc (EDS-408A-MM-SC)
- ANTAIRA 5-Port Industrial Gigabit IEEE 802.3bt PoE++ Unmanaged Ethernet Switch, w/4-10/100/1000Tx (90W/Port) (LNP-0500G-bt-T)
- TYCON SYSTEMS 18-36V In, Dual 56Vdc 802.3Af/At Poe, 70W (TP-DC-2448GDx2-HP)
- MOXA Indust. Unmgd Eth. Swtch W/ 6 10/100Baset(X)Ports, Eds-308-Mm-Sc (EDS-308-MM-SC)
- MOXA Unmgd Eth. Swtch W/ 16 10/100Baset(X)Ports, M1Eds2016Mlt (EDS-2016-ML-T)
- ZYXEL COMMUNICATIONS 5 Port Gig PoE Switch 60W, GS1005HP (GS1005HP)
- Perle Systems Ethernet Switches