Shop All Ethernet Switches
Perle Systems
105F-M2St2 Ethernet Switch
Mfr # 07010020
Zoro # G4413029
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5"
- Depth 2.8"
- Height 1.2"
- Power Source Power Supply
- Product Type Ethernet Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 07010020
- Zoro # G4413029
- UPC # 679202100209
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Width | 4.5" |
Depth | 2.8" |
Height | 1.2" |
Details
Power Source | Power Supply |
Product Type | Ethernet Switch |
Description
IDS-105F-M2ST2 Industrial Switch: 4 x 10/100Base-TX RJ-45 ports and 1 x 100Base-FX, 1310nm multimode port with duplex ST connector [ up to 5km/3.1 miles ]. 0 to 60C operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Power Strip- 2.4 AMP- Outlets/2 USB Ports- 6ft Cord- White (PDU-TSTRIP-2.4A-6P-2U-WT)
- MOTOROLA Two Way Radio, UHF, 4 Watts, 16 Channels (RDU4160D)
- ILC Replacement for Kodak 4200-z replacement light bulb lamp (4200-Z KODAK)
- DANTONA Replacement Headset Battery (BATT-CS50)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- ANTAIRA 5-Port Industrial Gigabit PoE+ Unmanaged Ethernet Switch, w/4-10/100/1000Tx + 1-10/100/1000Tx (LNP-0500G-T)
- SIEMENS Ethernet Switch, Unmanged, 5 Ports (6GK5005-0BA00-1AB2)
- RED LION Managed switch, 8port 10100B (708TX)
- MOXA Small Form Factor Pluggable Transceiver W/ 1000Baselx, Sfp-1Glxlc-T (SFP-1GLXLC-T)
- BRAINBOXES LTD Industrial Ethernet 5 Port Switch (SW-505)
- RED LION Ethernet Switch (1008TX)
- Perle Systems Ethernet Switches