Shop All Ethernet Switches
Perle Systems
105F-M1Sc2D Ethernet Switch
Mfr # 07010120
Zoro # G4412724
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.8"
- Width 4.5"
- Height 1.2"
- Product Type Ethernet Switch
- Power Source Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 07010120
- Zoro # G4412724
- UPC # 679202101206
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Depth | 2.8" |
Width | 4.5" |
Height | 1.2" |
Details
Product Type | Ethernet Switch |
Power Source | Power Supply |
Description
IDS-105F-M1SC2D Industrial Switch: 4 x 10/100Base-TX RJ-45 ports and 1 x 100Base-BX, 1550nm TX / 1310nm RX single strand multimode port with simplex (BIDI) SC connector [ up to 5km/3.1 miles ]. 0 to 60C operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Port Saver, M HDMI to F HDMI, Swivel (5133)
- DURACELL Specialty Alkaline Battery, N, 1.5V, PK2 (MN9100B2PK)
- BRAINBOXES LTD Industrial Ethernet 5 Port Switch (SW-505)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Minuteman B00007 - 10 Pack (ML7-12MP10361251275655)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- TYCON SYSTEMS PoE Sw, 12-56V 5xPort, GigE Pasv, Vin=Vout (TP-SW5G-NC)
- MOXA Unmgd Gigabit Eth. Swtch W/ 8 10/100Baset(X)Ports, Eds-2010-Ml-2Gtxsfp (EDS-2010-ML-2GTXSFP)
- TP-LINK JetStream 24-Port Gigabit L2+ Managed (SG3428X)
- MOXA Small Form Factor Pluggable Transceiver W/ 1000Basesx, Sfp-1Gsxlc (SFP-1GSXLC)
- ANTAIRA 8-Port Industrial Compact Unmanaged Ethernet Switch, w/8-10/100Tx (LNX-C800)
- ALLIED TELESIS 48 Port 10/100/1000T Poe+ Stackable Switch w/ 4 Sfp+ Ports (AT-X530L-52GPX-10)
- Perle Systems Ethernet Switches