Shop All Marine Pumps & Plumbing
Perko
Water Inlet Fitting W/ Plug
Mfr # 0499DP0CHR
Zoro # G5417974
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Polymer, Bronze, Chrome Plated
- Product Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perko
- MFR # 0499DP0CHR
- Zoro # G5417974
- UPC # 85226659614
- Country of Origin United States
- Category Marine Pumps & Plumbing
Details
Material | Stainless Steel, Polymer, Bronze, Chrome Plated |
Product Color | Black |
Item | Water Inlet Fitting |
Description
Water Inlet Fitting, (0499), Chrome Plated Bronze, Standard Female Swivel Hose Connector, Black Plastic Watertight Plug, Stainless Steel Bead Chain , For obtaining water at dockside, Pipe Size: 1/2", O.D. Flange: 2-3/4".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 3 Oz, PK25 (TALZ-030)
- REESE Safety Chain, 5000 lb., 36 In (7007600)
- MEGUIARS WAX Use On Vinyl/ Rubber/ Plastic, Natural Shine, Unscented, 16 Ounce Spray Bottle (G4116)
- SG TOOL AID Jiggler Windshield and Rear Window Reveal Molding Tool (87700)
- PERKO 1-1/2" Thru-Hull Fitting W/ Pipe Thread Bronze (0322DP8PLB)
- PERKO Perko 0493DP799R Spare Gasket Kit for 1" and 1-1/4" Intake Water Strainer - Rubber (0493DP799R)
- PERKO 3/4" Intake Water Strainer (0493005PLB)
- PERKO 304 Stainless Steel Strainer Basket Only Size 8 f/1-1/2" Straine (049300899D)
- PERKO 304 Stainless Steel Basket Strainer Only Size 4 f/1/2" Strainer (049300499D)
- PERKO 3/4" Thru-Hull Fitting F/ Hose Plastic Narrow Flange (0301DP5)
- RULE Rule 3800 G.P.H General Purpose Centrifugal Pump (17A)
- Perko Marine Pumps & Plumbing