Shop All Boat Steering, Controls & Accessories
Perko
Single Battery Disconnect Switch W/ Mounting
Mfr # 9621DP
Zoro # G4636092
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perko
- MFR # 9621DP
- Zoro # G4636092
- UPC # 85226784262
- Country of Origin Unknown
- Category Boat Steering, Controls & Accessories
Description
Single Battery Disconnect Switch w/Mounting Ring & Legs - Bulkhead Mount. The Perko Single Battery Disconnect Switch permits the battery to be shut off from the electrical system when the vessel is not in use. They can also serve as an emergency main disconnect switch in the event of an electrical problem.. The Single Battery Disconnect Switch is Ignition Protected.. Materials & Finish Red polycarbonate polymer body. Black polymer actuator key. Nickel plated terminals Features Small compact size. Unique oval shape mounts in a round hole. Removable actuator key adds additional security Technical Information Rating: 140 Amps Continuous, 200 Amps 5 Min. Intermittent, 250 Amps 30 Second Start. For use with alternators and generators 6-50 V.D.C. Marine Electrical Systems. Ignition Protected. Face Dimensions: 3" x 2-1/2".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Lf, LF16247 (LF16247)
- CTA MANUFACTURING Emergency Lug Nut Remover, 5Pc (4001)
- KEN-TOOL Large Puller (34549-02)
- DAYCO Radiator Hose, ID 1 7/8 In, OD 2.3 In (75188GL)
- PERKO Medium Duty Main Battery Switch W/ Key Lock (9604DP)
- PERKO Medium Duty Battery Disconnect Switch Off - On (9601DP)
- PERKO Perko 9703DP Heavy Duty Battery Disconnect Switch with Alternator Field Disconnect (9703DP)
- PERKO Dual Battery Selector Switch Cup Mount (8521DPC)
- PERKO Medium Duty Main Battery Switch W/ Key Lock (9602DP)
- UFLEX USA Uflex HYCO 1.1 Front Mount OB System up to 175HP - Includes UP20 FM He (HYCO 1.1)
- COLE HERSEE Heavy Duty Toggle Switch SPDT On-Off-(On) 3 Screw (55088-BP)
- Perko Boat Steering, Controls & Accessories