Shop All Marine & Boat Lighting
Perko
Fold Down White All-Round Light 14-3/4 Inch
Mfr # 1634DP0CHR
Zoro # G5074798
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perko
- MFR # 1634DP0CHR
- Zoro # G5074798
- UPC # 85226045554
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Fold Down All-Round Frosted Globe Pole Light - Horizontal Mount - White. Certified For Use on Power Driven Vessels Under 20M (65.6') in Length. Features: For Use on Windshields, T-Tops, Rails, Arches and Hard Tops. Horizontal Mount. Reduced Glare Design. Black Polymer Top with Clear Fluted Lens & Frosted Globe. Black Polymer Base. Polymer Adapter Available for Flat or "V" Type Mounts, Contains Notch for Through-Base Wiring. Fold-Down, Adjustable Angle Specifications: Dimensions : 2" x 1-1/2". Screw Size : #8. Bulb : 12 Volt (Included). Pole : 3/4" Diameter Anodized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER Headlight, LED, 5-19/32" H x 7-7/8" W (8910 Evo 2)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 5% VLT (24” in x 10’ ft Roll) (CAR-24-10-05)
- BUYERS PRODUCTS 24x24x60 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, 3-Point Compression Latch (1705345)
- SKF Shaft Seal, 1-1/4 x 1-11/16 x 1/4", CRW1, NBR (12336)
- PERKO Removable Bi-Color Utility Light And Pole-Black (1421DP2CHR)
- PERKO 42" All-Round Light Reduced Glare Fits 1045 1047 (1440DP5CHR)
- PERKO Perko 1045P00DP 2-Pin Plug-In Type w Waterproof Snap-On Cover-Chrome Face w Black Polymer Body (1045P00DP)
- PERKO Combo Masthead All-Round Anchor Light 3-3/16" 12Vdc (1183DP0CHR)
- PERKO Fold Down White All-Round Light 14-1/8 Inch (1637DP0CHR)
- PERKO Led Utility Light W/ White Snap On Front Cover (1074DP2WHT)
- ILC Replacement for Osram Sylvania 64156 replacement light bulb lamp (64156 OSRAM SYLVANIA)
- Perko Marine & Boat Lighting