Shop All Marine & Boat Lighting
Perko
Fold Down All-Round White Pole Light Vertical
Mfr # 1137DP0CHR
Zoro # G5068078
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perko
- MFR # 1137DP0CHR
- Zoro # G5068078
- UPC # 85226018800
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Fold Down All-Round Pole Light - Vertical Mount - White. Certified For Use on Sail or Power Driven Vessels Under 20M (65.6') in Length. Features: For Use on Windshields, T-Tops, Rails, Arches and Hard Tops. Vertical Mount. White Translucent Globe. Black Polymer Base. Polymer Adapter Available for Flat or "V" Type Mounts, Contains Notch for Through-Base Wiring. Fold-Down, Adjustable Angle Specifications: Dimensions : 2-1/4" x 5/8". Screw Size : #8. Bulb : 12 Volt (Included). Pole : 3/4" Diameter Anodized.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO Contour Premium Profile Blades, C-28-Oe (C-28-OE)
- QUICKCABLE Straight Terminal, All Gauge, Copper/Brass (850112-360-001N)
- GROTE Standard Tie, Black, 9", 120lb., PK1000 (83-6016-3)
- SEACHOICE Strap Eye-4-Card Ss (28811)
- PERKO 1284DP0CHR Vertical-Mount Fold-Down Combination Masthead/ All-Round Light-13-1/8" Polymer TopBase (1284DP0CHR)
- PERKO Bi-Color Bow Light Chrome Plated (0227DP0CHR)
- PERKO Fold Down Combination Masthead/ All-Round Light- (1181DP0CHR)
- PERKO Perko 0615DP2STS LED Stealth II Series Horizontal Mount Bi-Color Light - Stainless Steel Finish (0615DP2STS)
- PERKO 24V 10 Watt Bulbs 2/Card Double End Festoon (0072DP1CLR)
- PERKO Vertical Mount Stern Light Stainless (0939DP1STS)
- ATTWOOD MARINE 1-Mile Deck Mount, Bi-Color Red/Green Combo Sidelight-12V-SS Housing (66318-7)
- Perko Marine & Boat Lighting