Shop All Marine & Boat Lighting
Perko
Fold Down All- Round White Pole Light Horizontal
Mfr # 1134DP0CHR
Zoro # G5064894
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perko
- MFR # 1134DP0CHR
- Zoro # G5064894
- UPC # 85226018794
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Fold Down All-Round Pole Light - Horizontal Mount - White. Certified For Use on Sail or Power Driven Vessels Under 20M (65.6') in Length. Features: For Use on Windshields, T-Tops, Rails, Arches and Hard Tops. Horizontal Mount. White Translucent Globe. Black Polymer Base. Polymer Adapter Available for Flat or "V" Type Mounts, Contains Notch for Through-Base Wiring. Fold-Down, Adjustable Angle Specifications: Dimensions : 2" x 1-1/2". Screw Size : #8. Bulb : 12 Volt (Included). Pole : 3/4" Diameter Anodized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing Assembly, Lm67000La-902A1 (LM67000LA-902A1)
- GROTE Crimp/Solder Q.D., 16-14 Ga, .250", PK25 (83-1953)
- CURT Front Mount Hitch w/2" Receiver, 31180 (31180)
- SUNBELT TIRE, 4.10/3.50 -6, 4PLY, P606 SAWTOOTH 12" x6" x6" (A-B1SUT342)
- PERKO 12V 10 Watt Bulbs 2/Card Double End Festoon (0071DP0CLR)
- PERKO 12V Converter Module f/Perko LED Combination Masthead/Anchor Lig (1680DP012V)
- PERKO 1211DP2CHR Removable Bi-Color Pole with 12V Utility Light (3003.431)
- PERKO Led Utility Light W/ White Snap On Front Cover (1074DP2WHT)
- PERKO Chrome Pltd Surf Mount 6" O.D.(5" Lens) Dome Light W/ (0300DP2CHR)
- PERKO Chrome Pltd Surf Mount 3 3/4 O.D.(3" Lens) Dome Light (0300DP0CHR)
- SEACHOICE Blue LED Underwater Light Strip, 10 LEDs, 20 Lumens, 6" L x 1/2" W (3041)
- Perko Marine & Boat Lighting