Shop All Marine Pumps & Plumbing
Perko
Flush Pro Valve Kit 5/8"
Mfr # 0457DP4
Zoro # G4680077
product price: $184.99
/ea
Free Shipping & Returns
$184.99
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
- Brand Perko
- MFR # 0457DP4
- Zoro # G4680077
- UPC # 85226344701
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
Flush Pro Valve Kit - 5/8". Finally! Freshwater flushing of your inboard is as simple as connecting a garden hose., Features: Polymer, Stainless Steel Spring, Flush your boat engine safely and easily, Transparent body allows for visual inspection of water flow, Durable check valve system activated by water pressure from a garden hose, Check valve automatically shuts off hull intake when water pressure is applied , Adapter supplied with Flush Pro make winterizing your boat easy, Can be used with on board generators, Available for Standard 5/8" Hose Sizes , Kit Includes: Water Inlet Fitting (Part #0499).
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
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Oval Red Lens 612 x 214 (V421KR)
- SLICK LOCKS Slick Locks: Ford Econoline Van Hinged Door Blade Bracket- 1992-2014 (SLL-FD-FVK-1)
- CRC 5 oz. Silaramic Brake System Grease Off-White (05361)
- VDO Pressure Sender 80 PSI Floating Ground - 1/8-27NPT 32/1 (360-410)
- PERKO 304 Stainless Steel Basket Strainer Only (049300699D)
- PERKO Garboard Drain Plug Assy Cast Bronze/Brass (0714DP1PLB)
- PERKO Perko 0493DP799R Spare Gasket Kit for 1" and 1-1/4" Intake Water Strainer - Rubber (0493DP799R)
- PERKO 3/4" Bronze Seacock w/ 90-deg. Curved Tail Piece (0834005PLB)
- PERKO 5" X 3-1/4" Scoop Strainer Bronze (0066DP2PLB)
- PERKO Perko 0493DP999R Spare Gasket Kit for 1-1/2", 2" and 2-1/2" Intake Water Strainer - Rubber (0493DP999R)
- RULE Pump, Submersible, 1/2 I.D., 12V, 4.5 Amp (IL280PK)
- Perko Marine Pumps & Plumbing