Shop All Deck Hardware
Perko
Flush Lock White Offset Cam Bar 2.5" Hole
Mfr # 1091DP1WHT
Zoro # G6575424
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perko
- MFR # 1091DP1WHT
- Zoro # G6575424
- UPC # 85226337116
- Country of Origin United States
- Category Deck Hardware
Description
Surface Mount & Latch - White Body, Chrome Handle, Offset Cam Bar, 3/4" - 2-3/8". Features: Polymer body, T Handle, Stainless Steel Stem, Lock with 2 keys, Offset cam bar, Easily Installs in a 2-1/2 Inch Diameter Hole for Mounting Surfaces 1/8 to 3/4 Inch Thick , The T - Handle drops down flush in either the open or closed (180x Rotation) position. (except with the offset cam bar positioned upward) , The rubber seal & boot under the T - Handle seals the lock cylinder preventing water intrusion , Specs: Face Plate Diameter: 3", Body Color: White, Handle Color: Chrome, Adjustment Cam Bar Inches: 3/4 - 2-3/8".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Lock Ring Tool, 18 In, 11/16 In Stk, Stl (32127)
- WEATHERTECH No Drill Mud Flaps, Black, 110050-120050 (110050-120050)
- GATES Regular Locking Fuel Cap, 31836 (31836)
- SKF Shaft Seal, 1 x 1-3/8 x 3/16", HM14, Nitrile (9820)
- PERKO Eye Strap - 5/16" I.D. (1242DP0CHR)
- PERKO Perko 01660000PLB Wall Plates for Fog Bell - Plain Bronze Finish (0166000PLB)
- PERKO Round Type Rowlock Horns Plain Zinc (1267DP0ZNC)
- PERKO 3/4" Pipe To Hose Adapter 90 Degree Bronze (0063DP5PLB)
- PERKO Perko 1092DP3BLK FLUSH LATCH - BLACK (1092DP3BLK)
- PERKO Chrome Plated Brass Clamshell Vent 4" X 3.75" (0339DP0CHR)
- HUMMINBIRD Humminbird 740174-1 Reinforced In-Dash Mounting Kit for Helix 7 (740174-1)
- Perko Deck Hardware