Shop All Boat Steering, Controls & Accessories
Perko
Dual Battery Switch W/ Mounting Ring & Legs
Mfr # 8521DP
Zoro # G4680612
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perko
- MFR # 8521DP
- Zoro # G4680612
- UPC # 85226784224
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
Dual Battery Switch w/Mounting Ring & Legs - Bulkhead Mount. The Perko Dual Battery Selector Switch allows the addition of an extra battery for accessories. This switch provides the flexibility of selection between batteries or combined operation of both batteries in parallel for starting or charging. It can also serve as an emergency main disconnect switch in the event of an electrical problem. All models are make before break design and are ignition protected.. Four switch positions: Both "Off", Both "On", Battery 1 "On"/Battery 2 "Off", Battery 1 "Off"/Battery 2 "On". Materials & Finish Red polycarbonate polymer body. Black polymer actuator key. Nickel plated terminals Features For two or more batteries. Unique oval shape mounts in a round hole. Removable actuator key Technical Information Rating: 140 Amps Continuous, 200 Amps 5 Min. Intermittent, 250 Amps 30 Second Start. For use with alternators and generators 6-50 V.D.C. Marine Electrical Systems. Ignition Protected. Face Dimensions: 3-7/8" x 3-1/4".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCESSORIES Wedge, Lumbar Support, Cushion (16366)
- HUSKY LINER MISC. CENTER HUMP FLOOR MATS HFM BLK (53001)
- BLACK & DECKER 30' x 4 in Tow Strap, 20000 lb, Loop Ends (BD1003)
- MOR/RYDE Use With LRE System Replacement Rubber Spring Dual Axle Single (PT108-020)
- PERKO Dual Battery Selector Switch Cup Mount (8521DPC)
- PERKO Medium Duty Main Battery Switch W/ Key Lock (9604DP)
- PERKO Medium Duty Main Battery Switch W/ Key Lock (9602DP)
- PERKO Medium Duty Battery Disconnect Switch Off - On (9601DP)
- PERKO Perko 9703DP Heavy Duty Battery Disconnect Switch with Alternator Field Disconnect (9703DP)
- SCHMITT & ONGARO MARINE 316 Cast SS Steering Wheel w/Control Knob-13.5" Diameter (7241321FGK)
- EZ-STEER Self-Adjusting Steering Rod Only, Long, for 29”-33” Center To Center (EZ10003)
- Perko Boat Steering, Controls & Accessories