Shop All Marine & Boat Lighting
Perko
Black Plastic White Mast Head Double Light
Mfr # 1365E00BLK
Zoro # G5069654
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perko
- MFR # 1365E00BLK
- Zoro # G5069654
- Country of Origin United States
- Category Marine & Boat Lighting
Description
Double Lens Navigation Light - White Masthead Light. Features: Lightweight but durable fiber-filled polycarbonate black polymer, Pre-wired medium prefocus socket, Includes 2 3-foot lengths of 16/3-SO cable through watertight terminal tubes, Watertight access cap for rebulbing and cleaning, Rough service bulbs available, Bulb: 24, 120, 220 Volt (not included), Mounting bolt size: 3/8", Height overall: 17-1/4", Height Lens: 6-3/4".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood Stainless Steel Thru-Hull Short Straight Barbed, 3/4 in. Inner Diameter (66541-3)
- EXTREME MAX Extreme Max 3006.2535 BoatTector Double Braid Nylon Anchor Line w Thimble-5/8" x 250' w/ Blue Tracer (3006.2535)
- WEATHER GUARD Solid Panel Bulkhead Adapter Kit (96903-3-01)
- ILC Replacement for DENSO 228000-7851 STARTER (228000-7851 STARTER)
- PERKO 24" All Round Pole Light White (1611DP2CHR)
- PERKO 1284DP0CHR Vertical-Mount Fold-Down Combination Masthead/ All-Round Light-13-1/8" Polymer TopBase (1284DP0CHR)
- PERKO Double Contact Bayonet Socket (0052DP)
- PERKO Perko 0615DP2STS LED Stealth II Series Horizontal Mount Bi-Color Light - Stainless Steel Finish (0615DP2STS)
- PERKO Stealth Led All Round Chrome Pltd Fold-Down Vert Mnt (1642DP0CHR)
- PERKO 42" All-Round Light Reduced Glare Fits 1045 1047 (1440DP5CHR)
- LUMITEC Lumitec Pico S-8 Expansion Module (101684)
- Perko Marine & Boat Lighting