Shop All Marine & Boat Lighting
Perko
14in Folding Mount Pole Light - White All Round Light w/Quick Adjust Mount
Mfr # 1672DP0ALU
Zoro # G912300073
product price: $75.85
/ea
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perko
- MFR # 1672DP0ALU
- Zoro # G912300073
- UPC # 85226788901
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
14in Folding Mount Pole Light - White All Round Light with Quick Adjust Mount This Perko light is certified for use on power-driven vessels under 20 meters 65.6 feet in both the USA and European markets. Features: Polymer top and base with a clear frosted lens New stylish, high-tech design with a self-contained LED module LED optics adjust based on pole mount angles Quick-adjustable mount 2-mile USCG 2nm certified Specifications: Package Quantity: 5 Approx. Pole Length: 14 in. Base Mount: Quick adjustable mount Voltage: 12 Volt DC Wattage: 1.28 watts Amperage: 0.10 amps Screw Size: #8 Pole: 3/4 in. aluminum tube Meets Global Specs for: ABYC C-5, NMMA Type Accepted, EN/ISO 19009:2015, ABYC A-16 2016, 1972 COLREGS, RCD 2013/53/EU, USCG 33 CFR - 2nm NMMA Type Accepted Number: 2619594 *Sold as a pack of 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Back-Up Light, White, Rectangular, 170 mA (M42213-A)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.42503 (950.42503)
- OEMTOOLS Pneumatic/Manual Fluid Extractor 2.5 Gallon (9.5L) (24938)
- AKEBONO Proact Disk Pad, Act1086A (ACT1086A)
- PERKO 24" All Round Light Replacement (1440DP2CHR)
- PERKO Perko 0170SWBDP1 Fixed-Mount All-Round Light - Black Base (0170SWBDP1)
- PERKO Horizontal Mount LED Side Lights, Pair (0616DP2STS)
- PERKO Plug Base Only 2 Pin Stainless Steel (1048P0SDP)
- PERKO Stealth Led All Round Chrome Pltd Fold-Down Vert Mnt (1642DP0CHR)
- PERKO Fold Down White All-Round Light 14-3/4 Inch (1634DP0CHR)
- SEACHOICE White Cooler Cushion w/Snap Straps, Fits 94 Qt., 31-1/4"x15-5/8"x3" (76841)
- Perko Marine & Boat Lighting