Shop All Deck Hardware
Perko
1" Thru-Hull Fitting F/ Hose Chrome Plated Bronze
Mfr # 0350006DPC
Zoro # G4677347
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perko
- MFR # 0350006DPC
- Zoro # G4677347
- UPC # 85226036095
- Country of Origin United States
- Category Deck Hardware
Description
Perko 1" Thru-Hull Connection f/ use with Hose Chrome Plated, Bronze, Flange is machined to fit and grooved to retain bedding compound neck is, threaded to approximately 3/16 inch from flange., Cast bronze, plain or chromed brass, Regular or short length versions , Regular Length- Fits maximum hull thickness up to 2 inches, Short Length- For thin hull sections up to 5/8 inches maximum, Technical Information Regular Length - Chrome Plated Bronze: Hose Size Inches: 1, Mounting Hole Diameter Inches: 1-5/16", Maximum Hull Thickness Inches: 1-3/4", O.D. Flange Inches: 2-1/4", Model Number: 0350006DPC, Ship Weight: 4.6/8.4 lbs.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 530-12 5 Hole 6 Ply (30820)
- ESCO/EQUIPMENT SUPPLY CO Balancing Beads, 17.6 lb Bulk (20466C)
- CUSTOM ACCESSORIES Brush Auto Detail Custom (14007)
- JUSTRITE Eagle 1660 Oversized Drum Funnel for Non-Flammable Liquids (1660)
- PERKO Perko Spring Clamps - 1-1/2" Projection Pair (0502DP1STS)
- PERKO 1091DP1BLK Locking Latch 1/8" 3/4" /Carpeted Surface Fits 2-1/2" Hole-3/4" 2-3/8" (1091DP1BLK)
- PERKO 1 1/8" Thru-Hull Fitting F/ Hose Plastic (0328DP6A)
- PERKO 1091DP5BLK Locking Latch 1/8" 3/4" /Carpeted Surface Fits 2-1/2" Hole-1-1/4" 2" (1091DP5BLK)
- PERKO Round Type Rowlock Horns Plain Zinc (1267DP0ZNC)
- PERKO Surface-Mount Locking Latch for 1/8" to 3/4" Thick, Black (1091DP1BLK)
- BOMAR Low Profile Hatch, 13-1/8 X 18-1/2 (N102910A)
- Perko Deck Hardware