Shop All Marine Pumps & Plumbing
Perko
1" Ips Intake Strainer Bronze
Mfr # 0493006PLB
Zoro # G6848318
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perko
- MFR # 0493006PLB
- Zoro # G6848318
- UPC # 85226171949
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
Perko 1" IPS Intake Strainer Bronze, PERKO Intake Strainer are designed for easy installation and cleaning., Features include mounting lugs cast into both sides to assure universal, mounting, four outside tie rods and a 316 stainless steel strainer basket to, minimize electrolysis. Screen hole diameter .077 inches, 46% open area., Hinged lugs for the cast bronze cover permit easy removal and cleaning of the strainer basket. A drain plug in the bottom casting is provided for, easily removing sediment and draining for winterizing., Cast bronze., Please note: Spare parts for this item are NOT interchangeable with, the Perko 0593 Flushing Strainer., Technical Information: Pipe Size Inches: 1, Height Overall Inches: 9-1/2, Width Overall Inches: 5-1/2, Model Number: 0493006PLB, Dimensions Cylinder Inches: 4-1/2 x 5-1/2, Dimensions Basket Inches: 2-5/8 x 5-7/8, Open Area to Pipe Size Ratio: 20.1, Ship Weight: 8.1, Spare Gasket Kit: 0493DP799M (or) 99R,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Edgeless Microfiber Cloths - 16 x 16 - Green 12 Pack, 12PK (M915101G-EL)
- VDO MARINE 2-1/6" (52MM) OceanLink Fuel Level Gauge - Black Dial -Bezel (A2C1065930001)
- SKF Shaft Sleeve, Dia. 1.497 in. to 1.503 in. (99150)
- HALTEC LB Swivel Valve Stem, 2-1/2" (WH-45-2 1/2)
- PERKO Perko Cover Bolt Complete Sizes 6 & 7 (0493DP799L)
- PERKO 1 1/4" Intake Strainer Bronze (0065DP7PLB)
- PERKO 1-1/4" Seacock Ball Valve Bronze (0805007PLB)
- PERKO 5" X 3-1/4" Scoop Strainer Bronze (0066DP2PLB)
- PERKO Perko 0493DP799R Spare Gasket Kit for 1" and 1-1/4" Intake Water Strainer - Rubber (0493DP799R)
- PERKO 3/4" Seacock Ball Valve Bronze (0805005PLB)
- THETFORD STYLE LITE/PLUS PEDAL CBLE KIT (34106)
- Perko Marine Pumps & Plumbing