Shop All Deck Hardware
Perko
1-1/8" Thru-Hull Fitting F/ Hose Bronze
Mfr # 035006ADPP
Zoro # G4674906
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perko
- MFR # 035006ADPP
- Zoro # G4674906
- UPC # 85226036125
- Country of Origin United States
- Category Deck Hardware
Description
Perko 1-1/8" Thru-Hull Connection f/ use with Hose Bronze, Flange is machined to fit and grooved to retain bedding compound neck is threaded to approximately 3/16 inch from flange., Cast bronze, plain or chromed brass, Regular or short length versons , Regular Length- Fits maximum hull thickness up to 2 inches, Short Length- For thin hull sections up to 5/8 inches maximum, Regular Length - Plain Bronze Technical Information: Hose Size Inches: 1-1/8, Mounting Hole Diameter Inches: 1-5/16, Maximum Hull Thickness Inches: 1-3/4, O.D. Flange Inches: 2-1/4, Model Number: 035006ADPP, Ship Weight: 4.7/9.0 lbs., ,.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOID VACUUM TUBING 5/32""X50' (3340-50)
- PERFECT EQUIPMENT Wheel Weight, Coated, 0.25 Oz., PK25 (T025S)
- PIG Drum Funnel, Steel, 13 in. H, Red (DRM1125-RD-NPT)
- JOHNSON PUMP Bilge Switches Automatic Float Switch (26014)
- PERKO Perko 0956DP3CHR Chrome-Plated Bronze Cabin Door Hook - 2-1/2" Length (0956DP3CHR)
- PERKO Perko 1082DP3BLK Flush Mount Latch - 1-1/16" to 2-9/16" Cam, Black (1082DP3BLK)
- PERKO Thru-Hull Scupper For Mounting Through Transom (0323DP)
- PERKO Perko 0954DP0STS Sliding Window Handle (0954DP0STS)
- PERKO Perko 12487-8DP Deck Plate Key (12487-8DP)
- PERKO Reverse-Bevel Rim Lock Set with Flush Strike (0930DP0CHR)
- SEA-DOG Sea-Dog 321650-1 Stainless Steel Hatch Spring - 8-3/4" with Internal Cable (321650-1)
- Perko Deck Hardware