Shop All Marine Pumps & Plumbing
Perko
1-1/4" Seacock Ball Valve Bronze
Mfr # 0805007PLB
Zoro # G4669656
product price: $207.99
/ea
Free Shipping & Returns
$207.99
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
- Brand Perko
- MFR # 0805007PLB
- Zoro # G4669656
- UPC # 85226238048
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
Perko 1-1/4" Seacock Ball Valve Bronze, These valve bodies are offered to meet the needs of applications that, require extra long, scoop or flush type thru-hulls., Cast Bronze., Technical Information: Flange Diameter Inches: 4-7/8", Overall Height Inches: 4-1/4", Pipe Size Inches: 1-1/4", Model Number: 0805007PLB, Ship Weight: 5.3 lbs. , *Overall height is measured from the top of the hose adapter to the bottom, of the flange..
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
- GATES High Capacity V-Belt(Standard) - Water Pump and Alternator, 7460 (7460)
- FEMCO Orange Tractor Umbrella 05966 (405966)
- A & I PRODUCTS Pin, Top Link, Cat I 6" x1" x1" (A-TLP004)
- BALDWIN FILTERS Oil Filter, 3-31/32" L, 3-11/16" O.D. (B40070)
- PERKO Perko 0493DP999M Spare Gasket Kit for 1-1/2", 2" and 2-1/2" Intake Water Strainer - Cork (0493DP999M)
- PERKO Flush Pro Valve Kit 5/8" (0457DP4)
- PERKO Flush Pro Valve 1-1/4" (0456DP7)
- PERKO Perko 0066DP1PLB Scoop Strainer - 3.5" x 2.5" (0066DP1PLB)
- PERKO Perko 0493DP999R Spare Gasket Kit for 1-1/2", 2" and 2-1/2" Intake Water Strainer - Rubber (0493DP999R)
- PERKO 1" Thru-Hull Fitting W/ Pipe Thread Bronze (0322DP6PLB)
- SCANDVIK 70001 Chrome Plated Brass Classic Basin Mixer Faucet (70001)
- Perko Marine Pumps & Plumbing