Perko

1-1/4" Ips Intake Strainer Bronze


product price: $369.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Perko 1-1/4" IPS Intake Strainer Bronze, PERKO Intake Strainer are designed for easy installation and cleaning., Features include mounting lugs cast into both sides to assure universal, mounting, four outside tie rods and a 316 stainless steel strainer basket to, minimize electrolysis. Screen hole diameter .077 inches, 46% open area., Hinged lugs for the cast bronze cover permit easy removal and cleaning of the strainer basket. A drain plug in the bottom casting is provided for easily removing sediment and draining for winterizing., Cast bronze., Please note: Spare parts for this item are NOT interchangeable with, the Perko 0593 Flushing Strainer., Technical Information: Pipe Size Inches: 1-1/4, Height Overall Inches: 10, Width Overall Inches: 5-1/2, Model Number: 0493007PLB, Dimensions Cylinder Inches: 4-1/2 x 6, Dimensions Basket Inches: 2-5/8 x 6-1/4, Open Area to Pipe Size Ratio: 13.1, Ship Weight: 7.9, Spare Gasket Kit: 0493DP799M (or) 99R,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.