Shop All Marine Pumps & Plumbing
Perko
0590 Angled Water Fill/Vent
Mfr # 0590DPWCHR
Zoro # G802943731
product price: $92.55
/ea
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perko
- MFR # 0590DPWCHR
- Zoro # G802943731
- UPC # 85226357350
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
Features:
- Chrome Plated Bronze Cap
- Black Polymer Body
- Stainless Steel Bead Chain
- Integral Tank Vent with Flame Arrestor and Anti Surge Valve (on diesel only)
- Deck Plate Key Not Required
Specifications:
- For Hose Size: 1-1/2"
- For Vent Hose: 5/8"
- Mounting Hole Dia.: 2-1/8"
- O.D. Flange: 3-3/8"
- Neck Length: 2-7/16"
- Screw Size: #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Voltage Regulators, F7078 (F7078)
- SUTONG TIRE RESOURCES Hi-Run Tire Tube Replacement 4.10/3.50-6 (TR87) (TUN4003)
- AGS Spool, Copper, 3/8 x 100 x 03 (CT-6100-03)
- LIPPERT 689052 3.3 GPM Flow-Max Fresh Water Pump; 12V (689052)
- PERKO 1-1/2" Thru-Hull Fitting W/ Pipe Thread Bronze (0322DP8PLB)
- PERKO 1" Ips Intake Strainer Bronze (0493006PLB)
- PERKO Flush Pro Valve 1-1/4" (0456DP7)
- PERKO 304 Stainless Steel Strainer Basket Only Size 8 f/1-1/2" Straine (049300899D)
- PERKO 1 1/4" Intake Strainer Bronze (0065DP7PLB)
- PERKO Perko 0493DP999M Spare Gasket Kit for 1-1/2", 2" and 2-1/2" Intake Water Strainer - Cork (0493DP999M)
- VALTERRA VALTERRA LLC D040200 10 Ft. Dominator Sewer Hose; Black (V46-D040200)
- Perko Marine Pumps & Plumbing