Shop All Mailing Tubes
Perkin Elmer
Removable Needle, Point Style No 2, 7 cm
Mfr # N9302210
Zoro # G2930625
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perkin Elmer
- MFR # N9302210
- Zoro # G2930625
- Country of Origin China
- Category Mailing Tubes
Details
Item | Removable Needle,Point Style No 2,7 cm |
Description
Removable Needle,Point Style No 2,7 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Avery, ECONOMY VIEW BINDER WITH ROUND RINGS , 3 RINGS, 1in CAPACITY, 8.5 X 5.5, WHITE, 5806 (05806)
- UNIVERSAL Envelope, 4-1/8 x 9-1/2, Window, PK500 (UNV35211)
- U BRANDS Cork Board, Tile, 14"Wx7/10"Lx14"H, Natural (UBR463U0004)
- BOSTITCH Staples, Premium, Heavy Duty, PK5000 (SB35PHD5M)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Medium, 8 x 8 x 8, Brown Kraft, 25PK (UFS888)
- THE PACKAGING WHOLESALERS Premium Telescoping Tubes, 2in Dia. x 36inL, 0.125in Thick, Kraft, 25/Pack (B69037)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 4" Dia. x 48"L, 0.08" Thick, Kraft, 15/Pack (P4048K)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- Perkin Elmer Mail Supplies