Shop All Funnels & Accessories
Perkin Elmer
NIR Cylindrical Cell, SUP 300 100 mm
Mfr # B0631102
Zoro # G2931212
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perkin Elmer
- MFR # B0631102
- Zoro # G2931212
- Country of Origin China
- Category Funnels & Accessories
Details
Item | NIR Cylindrical Cell,SUP 300 100 mm |
Description
NIR Cylindrical Cell,SUP 300 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5 Gal. Vehicle Wash Bucket, Wash (2CXX7)
- BALDWIN FILTERS Air Filter, 19 x 5-3/8 in. (PA2444)
- WIZARDS Wizards 01214 Mist-N-Shine Professional Detailer - 22 oz. (01214)
- DIRECTED INSTALL ESSENTIALS Door-Lock Relay Assembly (451M)
- FUNNEL KING Polypropylene, 12 oz., 6", 11", 13/16" (32855)
- FUNNEL KING Measuring Container, 4 qt. Capacity (94494)
- JUSTRITE Drum Funnel Cover, Black (28682)
- JUSTRITE White Polyethylene Funnel (11201)
- PIG Drum Funnel, Steel, 15 in. H, Red (DRM1127-RD-NPT)
- FUNNEL KING Funnel, 256 oz., 1" dia. Spout (94463)
- GROZ Oil Funnel, Universal (41940)
- Perkin Elmer Funnels & Accessories