Shop All Bottles & Jars
Perkin Elmer
NIR Cylindrical Cell, SUP 300 10 mm
Mfr # B0631099
Zoro # G6119983
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perkin Elmer
- MFR # B0631099
- Zoro # G6119983
- Country of Origin China
- Category Bottles & Jars
Details
Item | NIR Cylindrical Cell,SUP 300 10 mm |
Description
NIR Cylindrical Cell,SUP 300 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Conductivity Meter, Dual Line LCD (ST20C-A)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 1mL, Pk12 (5PTD5)
- SP SCIENCEWARE Bottle, Wide, 16 Oz, HDPE, PK12 (F10625-0007)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/F, 25mm, PK100 (1825-025)
- PERKIN ELMER Nebulizer Grease (03030405)
- PERKIN ELMER Optima 4300 SLIDE InJECTOR LOCKING (N0776026)
- PERKIN ELMER Air/Argon Hose Assembly, Black (00570567)
- PERKIN ELMER Ceramic Sample Pan Kit, for TGA 800, PK10 (N5370464)
- PERKIN ELMER Calcium Pure AS Calibration Standard, 10 (N9303763)
- PERKIN ELMER Brass Front Ferrule, 1/8", PK5 (N9300037)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 2000, PK4 (14395-2000)
- Perkin Elmer Bottles & Jars