Shop All Lab Instruments Parts
Perkin Elmer
Low UV Standard, 250 mL. Contents: 10 mg
Mfr # N0691580
Zoro # G3012590
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perkin Elmer
- MFR # N0691580
- Zoro # G3012590
- Country of Origin Italy
- Category Lab Instruments Parts
Details
Item | Low UV Standard,250 mL. Contents: 10 mg |
Description
Low UV Standard,250 mL. Contents: 10 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Ice Bucket, Round, 4L, Black (HS28714K)
- HEATHROW SCIENTIFIC HDPE Coated Wire Tube Rack 8-Place for 5 (HS232461)
- WHIRL-PAK Sampling Bag, Clear, 24 oz., 9" L, PK500 (B01063)
- LAB SAFETY SUPPLY 0.2mL micro Tubes, Natural colors, PK1000 (6VMX9)
- PERKIN ELMER Alumina Injector, 2.0 I.D for Optima 8x0 (N0781014)
- PERKIN ELMER Platinum Sampler Cone For Elan 9000/6X (WE027802)
- SPAX Scrw Spax Ph 10X1 Bx20 (4111010500252)
- CASTOLIN EUTECTIC 2Mm 355Mm 2.5Kg Electrode (3316 L)
- DIGI-SENSE Precalibrated Pen Style Digital Pocket T (20250-33)
- EATON Meter Socket Ringls 200A (UTRS223ACH)
- BRANDTECH Valve System (Pp, Ptfe, Silicone), For M (26128)
- Perkin Elmer Lab Instruments Parts