Shop All Plugs & Stoppers
Perkin Elmer
CYLIND CELL OS 50mm PTFE STOPPER 14.0 M
Mfr # B0631093
Zoro # G4445656
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perkin Elmer
- MFR # B0631093
- Zoro # G4445656
- Country of Origin United States
- Category Plugs & Stoppers
Details
Item | CYLIND CELL OS 50mm PTFE STOPPER 14.0 M |
Description
CYLIND CELL OS 50mm PTFE STOPPER 14.0 M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Thermowell, 316 Stainless Steel, 18" Len (90434-04)
- ILC Replacement for Beckman / Altex Du-720 Deuterium (DU-720 DEUTERIUM BECKMAN / ALTEX)
- 3M 3M 06068 Perfect-It EX Ultrafine Machine Polish - Quart (7100061948)
- SYNTHWARE FLASK, SOLVENT TRANSFER/STORAGE, 24/40, 500mL, 0-4mm. (F484500)
- PERKIN ELMER AS-93plus/S10 Sample Tray G, PP, capac (B3140621)
- UNITED SCIENTIFIC Cork Stoppers, #6, PK 100 (CST6)
- MIDWEST FASTENER 1" x 7/8" x 1" #5 Black Rubber Stoppers 4PK (65868)
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, HOLLOW, 24/40 (S402440)
- CORNING PYREX No.100 Polyethylene Snap Caps, PK 6 (7666-100)
- JG FINNERAN Phenolic Cap/PE Cone Liner 24-400, PK100 (D0396-24)
- UNITED SCIENTIFIC Neoprene Stoppers, Solid, #3, PK 35 (NST3-S)
- Perkin Elmer Plugs & Stoppers