Shop All Hollow Cathode Lamps
Perkin Elmer
Calcium, Atomax Hollow Cathode 1.5 L
Mfr # N2025308
Zoro # G2854845
Free Shipping & Returns
$559.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perkin Elmer
- MFR # N2025308
- Zoro # G2854845
- Country of Origin China
- Category Hollow Cathode Lamps
Details
Item | Calcium,Atomax Hollow Cathode 1.5 L |
Description
Calcium,Atomax Hollow Cathode 1.5 L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTUNA Reusable Glass Syringe, Glass Luer, 3 mL (7.102-29)
- WHIRL-PAK Blender Filter Bags, Closure, 55 oz., PK250 (B01318)
- IRWIN LOCKING CLAMP VGRIP 11"" (19)
- ILC Replacement for Perkin Elmer L6022728 (L6022728 PERKIN ELMER)
- PERKIN ELMER Gold, Lumina Hollow Cathode Lamp, Di (N3050107)
- PERKIN ELMER Copper, Lumina Hollow Cathode Lamp (N3050121)
- PERKIN ELMER Iron, Lumina Hollow Cathode Lamp, Di (N3050126)
- PERKIN ELMER Cadmium, Lumina Hollow Cathode Lamp (N3050115)
- PERKIN ELMER Tin/Sn, Lumina Hollow Cathode Lamp, Dia (N3050175)
- PERKIN ELMER Nickel/Ni, Lumina Hollow Cathode Lamp, (N3050152)
- PERKIN ELMER Chromium, Lumina Hollow Cathode Lamp (N3050119)
- Perkin Elmer Hollow Cathode Lamps