Shop All Electrodes and Probes
Perkin Elmer
ASX-1400 96 Position Rack
Mfr # N0777368
Zoro # G8748763
Free Shipping & Returns
$736.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perkin Elmer
- MFR # N0777368
- Zoro # G8748763
- Country of Origin China
- Category Electrodes and Probes
Details
Item | Asx-1400 96 Position Rack |
Description
Asx-1400 96 Position Rack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Beaker W/Handle, Low-Form, 3000mL (326495-3000)
- MTC BIO MTC Bio SureStand Acrylic Pipette Stand For 5 Pipettes & 2 Multi Channels (P4405)
- UNITED SCIENTIFIC Funnel, Powder, Pp, 16 Oz., PK 6 (57224)
- MITUTOYO Stereo Microscope, 10W Measuring Units (377-990A)
- BENCHMARK SCIENTIFIC Thermistor Sensor Probe (H3770-TP)
- OAKTON PH Electrode Cable 2m (35660-56)
- SPER SCIENTIFIC pH Probe (840016)
- ARCOS WELDING RODS ELECTRODE (ER316/316L)
- OAKTON PH Electrode Cable 1m (35660-54)
- OAKTON Repl Electrode Sensor, Double Juntion (WD-35624-38)
- SENSOREX Cmbntn pH Electrde Dble Jnctn Flt Style (S450CD/BNC)
- Perkin Elmer Electrodes and Probes