Shop All Disposable Cups and Lids
Perk
White Paper Hot Cups, 8 oz, 100PK
Mfr # PK59142
Zoro # G208996034
product price: $4.99
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 8 oz
- Disposable Foodware Color White
- Material Paper/PLA Corn Plastic
- Type Hot Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perk
- MFR # PK59142
- Zoro # G208996034
- UPC # 718103371926
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Capacity | 8 oz |
Disposable Foodware Color | White |
Material | Paper/PLA Corn Plastic |
Type | Hot Cup |
Description
Disposable Perk single wall white paper hot cups bypass the sink and head straight for the bin for an effortless end to your break. Perfectly suit both hot and cold beverages. PLA lined interiors make messes a mere memory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-FOIL Handi-Foil Fit 2060 Plastic Dome Lid, PK500 (2060DL-500)
- HATCO Warmer Element 120V 800W (R02.08.104.00)
- LEISURE SPORTS Collapsible Multiuse Wash Bin, Portable Dish Tub/Ice Bucket with 10 L Capacity for Camping (Red) (889477OCH)
- VULCAN HART Wire Knob Guard (00-498690)
- PERK ECO-ID COMPOSTABLE PLA CORN PLASTIC COLD CUPS, 16 OZ, CLEAR/GREEN, 6PK (24394128)
- PERK Eco-ID Compostable Paper Hot Cups, 12 oz, White/Green, PK50, 50PK (PK56222)
- PERK Paper Hot Cups, 16 oz, White/Orange, PK50, 50PK (PK54368)
- PERK Plastic Cold Cups, 12 oz, Clear, PK50, 50PK (PK56333)
- PERK White Paper Hot Cups, 3 oz, PK100, 100PK (PK59141)
- PERK Plastic Hot Cup Lids, Fits 8 oz Cups, White, PK50, 50PK (PK45593)
- PACTIV EVERGREEN Translucent Drink Cups, 16 oz, Clear, PK960, 960PK (YE160)
- Perk Disposable Cups and Lids