Shop All Disposable Cups and Lids
Perk
White Paper Hot Cups, 3 oz, PK100, 100PK
Mfr # PK59141
Zoro # G006437500
original price:
$5.49
5% off
new price: $5.19
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Disposables Product Grouping Hot
- Material Paper/PLA Corn Plastic
- Capacity 3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perk
- MFR # PK59141
- Zoro # G006437500
- UPC # 718103372305
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | White |
Disposables Product Grouping | Hot |
Material | Paper/PLA Corn Plastic |
Capacity | 3 oz |
Description
Disposable Perk single wall white paper hot cups bypass the sink and head straight for the bin for an effortless end to your break. Perfectly suit both hot and cold beverages. PLA lined interiors make messes a mere memory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE KEY PROGRAMMING PS40 (1242)
- REVENT Stretching Arm AssemblyBelt Tensioner (31268690)
- WILBUR CURTIS With Handle Assembly 7.1D Brew Cone (WC-3316)
- ALLPOINTS Portable-2 Range Brnr (761152)
- PERK Plastic Cold Cups, 12 oz, Clear, PK50, 50PK (PK56333)
- PERK Plastic Hot Cup Lids, Fits 10 oz, 12 oz, 16 oz Cups, White, PK50, 50PK (PK54369)
- PERK Eco-ID Compostable Paper Hot Cups, 12 oz, White/Green, PK50, 50PK (PK56222)
- PERK Eco-ID Compostable PLA Corn Plastic Cold Cups, 12 oz, Clear/Green, PK300, 300PK (PK56195)
- PERK Eco-ID Compostable PLA Corn Plastic Cold Cups, 16 oz, Clear/Green, PK300, 300PK (PK56197)
- PERK Paper Hot Cups, 16 oz, White/Orange, PK50, 50PK (PK54368)
- HEFTY Party Cups 16 oz., Assorted Colors, Plastic, Pk100 (C21637)
- Perk Disposable Cups and Lids