Shop All Disposable Cups and Lids
Perk
Plastic Hot Cup Lids, Fits 8 oz Cups, White, PK50, 50PK
Mfr # PK45593
Zoro # G006437548
product price: $4.15
/pk 50, $0.08/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Material Plastic
- For Use With Perk Hot Cups; 8 oz Hot Cups
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perk
- MFR # PK45593
- Zoro # G006437548
- UPC # 718103315951
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | White |
Material | Plastic |
For Use With | Perk Hot Cups; 8 oz Hot Cups |
Description
Sip your brew without spilling it on your keyboard. Compatible with Perk Hot Cups. Stackable lid design minimizes storage space. Feel free to move about your office and enjoy every last drop with these Perk hot cup lids.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Key Wrench 1-1145-000005 (000694)
- MAXX ICE Intelligent Series Self-Contained Ice Machine, Full Dice Ice Cube, Stainless Steel with Black Trim (MIM150N)
- MISC HARDWARE UTILITY TONGS, HEAVY DUTY, 16"L, TWO-PIECE, COIL S (10048677)
- SEB PROFESSIONAL Steam Nozzle Sb Dd (3370074909)
- PERK Eco-ID Compostable PLA Corn Plastic Cold Cups, 16 oz, Clear/Green, PK300, 300PK (PK56197)
- PERK ECO-ID COMPOSTABLE PLA CORN PLASTIC COLD CUPS, 16 OZ, CLEAR/GREEN, 6PK (24394128)
- PERK Eco-ID Compostable PLA Corn Plastic Cold Cups, 12 oz, Clear/Green, PK300, 300PK (PK56195)
- PERK Plastic Hot Cup Lids, Fits 10 oz, 12 oz, 16 oz Cups, White, PK50, 50PK (PK54369)
- PERK Plastic Cold Cups, 12 oz, Clear, PK50, 50PK (PK56333)
- PERK White Paper Hot Cups, 3 oz, PK100, 100PK (PK59141)
- SOLO Cup, Ultra Clear, 24Oz 30PK (SCCTD24)
- Perk Disposable Cups and Lids