Shop All Disposable Cups and Lids
Perk
Plastic Cold Cups, 7 oz, Clear, 100PK
Mfr # PK56332
Zoro # G908996037
product price: $8.29
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 7 oz
- Disposable Foodware Color Clear
- Material Plastic
- Type Cold Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perk
- MFR # PK56332
- Zoro # G908996037
- UPC # 718103339001
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Capacity | 7 oz |
Disposable Foodware Color | Clear |
Material | Plastic |
Type | Cold Cup |
Description
Stock it, stack it, fill it, chill it. These sturdy plastic cups provide an excellent way to enjoy refreshingly cool drinks. Stackable design allows you to fully stock up without cluttering up your beverage station.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS B-0108-C Low Flow Spray Face Right (108CSF-RK)
- SQWINCHER Sports Drink Mix, 47.66 oz., Mix Powder, Regular, Cool Citrus (159016402)
- ALLIANCE ASSY DOOR-COMPLETE-STANDARD (804083WP)
- RUBBERMAID COMMERCIAL Square Storage Container, 22 qt, Clear (FG632200CLR)
- PERK Eco-ID Compostable PLA Corn Plastic Cold Cups, 16 oz, Clear/Green, PK300, 300PK (PK56197)
- PERK ECO-ID COMPOSTABLE PLA CORN PLASTIC COLD CUPS, 16 OZ, CLEAR/GREEN, 6PK (24394128)
- PERK White Paper Hot Cups, 3 oz, PK100, 100PK (PK59141)
- PERK Plastic Cold Cups, 12 oz, Clear, PK50, 50PK (PK56333)
- PERK Eco-ID Compostable PLA Corn Plastic Cold Cups, 12 oz, Clear/Green, PK300, 300PK (PK56195)
- PERK Plastic Hot Cup Lids, Fits 10 oz, 12 oz, 16 oz Cups, White, PK50, 50PK (PK54369)
- ZORO SELECT Disposable Cone Cup 4-1/4 oz., White, Paper, Pk200 (25K814)
- Perk Disposable Cups and Lids