Shop All Disposable Cups and Lids
Perk
Paper Hot Cups, 8 oz, White/Yellow, 50PK
Mfr # PK45592
Zoro # G808996021
product price: $6.29
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 8 oz
- Disposable Foodware Color White/Yellow
- Material Paper/Polyethylene
- Type Hot Cup
- Theme Two-Tone Band
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perk
- MFR # PK45592
- Zoro # G808996021
- UPC # 718103315944
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Capacity | 8 oz |
Disposable Foodware Color | White/Yellow |
Material | Paper/Polyethylene |
Type | Hot Cup |
Theme | Two-Tone Band |
Description
Bandwidth for all beverages. Though they're designed for hot drinks, these colorful cups are ideal for all beverages, and their banded, two-tone graphic theme helps them stand out from the crowd. Stackable, single-walled paper construction and a polyethylene, leak-resistant lining make them an excellent option for your breakroom, coffee station or foodservice operation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Nylon Roller 1'' Dia X 1-1/2 Long (04.16.638.00)
- EATON BUSSMANN Fuse Elect Equip1/2A Cd2 (BP/MDL-1/2)
- ALLPOINTS Closer, Door , Concealed, Offset (1241327)
- TEATULIA ORGANIC TEAS Earl Grey Standard Tea, PK50 (WST-EAGR-50)
- PERK Eco-ID Compostable PLA Corn Plastic Cold Cups, 16 oz, Clear/Green, PK300, 300PK (PK56197)
- PERK Eco-ID Compostable PLA Corn Plastic Cold Cups, 12 oz, Clear/Green, PK300, 300PK (PK56195)
- PERK Plastic Hot Cup Lids, Fits 8 oz Cups, White, PK50, 50PK (PK45593)
- PERK Eco-ID Compostable Paper Hot Cups, 12 oz, White/Green, PK50, 50PK (PK56222)
- PERK Paper Hot Cups, 16 oz, White/Orange, PK50, 50PK (PK54368)
- PERK Plastic Hot Cup Lids, Fits 10 oz, 12 oz, 16 oz Cups, White, PK50, 50PK (PK54369)
- DIXIE Hot Cup with Lid 12 oz., Pk6 (DIX 5342COMBO600)
- Perk Disposable Cups and Lids