Shop All Disposable Cups and Lids
Perk
Paper Hot Cups, 10 oz, White/Teal, 50PK
Mfr # PK54366
Zoro # G808996038
product price: $6.95
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 10 oz
- Disposable Foodware Color White/Teal
- Material Paper/Polyethylene
- Type Hot Cup
- Theme Two-Tone Band
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perk
- MFR # PK54366
- Zoro # G808996038
- UPC # 718103313896
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Capacity | 10 oz |
Disposable Foodware Color | White/Teal |
Material | Paper/Polyethylene |
Type | Hot Cup |
Theme | Two-Tone Band |
Description
Bandwidth for all beverages. Though they're designed for hot drinks, these colorful cups are ideal for all beverages, and their banded, two-tone graphic theme helps them stand out from the crowd. Stackable, single-walled paper construction and a polyethylene, leak-resistant lining make them an excellent option for your breakroom, coffee station or foodservice operation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER HANNIFIN Solenoid Valve Assembly - 120V (04E20C1-R3022)
- RSVP INTERNATIONAL Measuring Cups, 7PK (DMC-10)
- HOFFMASTER Combo Pack, Mothers Day, PK250 (856779)
- GREAT WESTERN Popcorn Kit Coconut 10.6 oz., PK24 (10064)
- PERK Paper Hot Cups, 16 oz, White/Orange, PK50, 50PK (PK54368)
- PERK White Paper Hot Cups, 3 oz, PK100, 100PK (PK59141)
- PERK Eco-ID Compostable Paper Hot Cups, 12 oz, White/Green, PK50, 50PK (PK56222)
- PERK Eco-ID Compostable PLA Corn Plastic Cold Cups, 12 oz, Clear/Green, PK300, 300PK (PK56195)
- PERK Eco-ID Compostable PLA Corn Plastic Cold Cups, 16 oz, Clear/Green, PK300, 300PK (PK56197)
- PERK Plastic Hot Cup Lids, Fits 10 oz, 12 oz, 16 oz Cups, White, PK50, 50PK (PK54369)
- SOLO Cold Cup, Plastic, 20 oz., PK600 (RTP20BARE)
- Perk Disposable Cups and Lids