Shop All Disposable Cutlery
Perk
Heavyweight Plastic Cutlery, Fork, White, PK100, 100PK
Mfr # PK56391
Zoro # G206434705
product price: $5.95
/pk 100, $0.06/ea
Sold in multiples of 3 for $17.85
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Fork
- Disposable Foodware Color White
- Basic Foodware Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perk
- MFR # PK56391
- Zoro # G206434705
- UPC # 718103339407
- Country of Origin China
- Category Disposable Cutlery
Details
Disposable Cutlery Grouping | Fork |
Disposable Foodware Color | White |
Foodservice Item Weight | Heavyweight |
Basic Foodware Material | Polystyrene |
Item | Utensils |
Description
Get serious about foodservice with these strong, heavyweight-plastic utensils. They're ideal for breakrooms, cafeterias and dining halls. Contoured handles help you get a comfortable grip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Terminal, Contact Pad (27749)
- VOLLRATH Light Fixture, 12Vac (XHDE7001)
- FRYMASTER Blower Assy 115V (1062994SP)
- 1947KITCHEN Wine Aerator Pourer and Decanter Spout (TI-ORLWEP)
- PERK Mediumweight Plastic Cutlery, Teaspoon, White, PK300, 300PK (PK58701/PK56400)
- PERK Mediumweight Plastic Cutlery, Teaspoon, White, 1000PK (PK58697/PK56396)
- PERK Heavyweight Plastic Cutlery, Knives, Black, PK100, 100PK (PK56393)
- PERK Heavyweight Plastic Cutlery, Knives, White, PK100, 100PK (PK56403)
- PERK Heavyweight Plastic Cutlery, Fork, Black, PK100, 100PK (PK56392)
- PERK Mediumweight Plastic Cutlery, Fork/Knife/Teaspoon, White, Set, PK100, 100PK (PK58696)
- STALK MARKET CPLA Compostable Heavy Weight 6.5 in. Cutlery Kit with Napkin, 250PK (CPLA-005)
- Perk Disposable Cutlery