Shop All Disposable Cups and Lids
Perk
Eco-ID Compostable PLA Corn Plastic Cold Cups, 12 oz, Clear/Green, PK300, 300PK
Mfr # PK56195
Zoro # G106437394
original price:
$38.99
5% off
new price: $36.99
/pk 300, $0.12/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Eco-ID Green
- Disposable Foodware Color Clear/Green
- Disposables Product Grouping Cold
- Material PLA Corn Plastic
- Capacity 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perk
- MFR # PK56195
- Zoro # G106437394
- Country of Origin Taiwan, Province of China
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | Eco-ID Green |
Disposable Foodware Color | Clear/Green |
Disposables Product Grouping | Cold |
Material | PLA Corn Plastic |
Capacity | 12 oz |
Green Certification or Other Recognition | BPI Certified Compostable |
Description
Break it down, step by step, with a simple solution to your beverage-service needs. These corn-based, PLA-plastic cups make the perfect partner for your team's lunches and breaks. Stackable design allows you to fully stock up without cluttering up your breakroom or beverage station.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Belt (W10131172)
- ESCALI Refrigerator/Freezer Thermometer, Digital (THDGRF)
- DOLE Pineapple Chunks In Syrup 20 oz., PK12 (01462)
- BAREBONES LIVING Barebones Cowboy Grill Ladle (CKW-464)
- PERK Paper Hot Cups, 16 oz, White/Orange, PK50, 50PK (PK54368)
- PERK Eco-ID Compostable Paper Hot Cups, 12 oz, White/Green, PK50, 50PK (PK56222)
- PERK ECO-ID COMPOSTABLE PLA CORN PLASTIC COLD CUPS, 16 OZ, CLEAR/GREEN, 6PK (24394128)
- PERK Plastic Hot Cup Lids, Fits 10 oz, 12 oz, 16 oz Cups, White, PK50, 50PK (PK54369)
- PERK Eco-ID Compostable PLA Corn Plastic Cold Cups, 16 oz, Clear/Green, PK300, 300PK (PK56197)
- PERK Plastic Hot Cup Lids, Fits 8 oz Cups, White, PK50, 50PK (PK45593)
- SENSATIONS Plastic Pilsner Glasses, 14oz, 24PK (338362)
- Perk Disposable Cups and Lids