Shop All Disposable Cups and Lids
Perk
Eco-ID Compostable Paper Hot Cups, 16 oz, White/Green, 300PK
Mfr # PK56221
Zoro # G608996023
product price: $37.55
/pk 300, $0.13/ea
$37.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 16 oz
- Disposable Foodware Color White/Green
- Material Paper/PLA Corn Plastic
- Type Hot Cup
- Theme Eco-IDâ„¢ Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perk
- MFR # PK56221
- Zoro # G608996023
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Capacity | 16 oz |
Disposable Foodware Color | White/Green |
Material | Paper/PLA Corn Plastic |
Type | Hot Cup |
Theme | Eco-IDâ„¢ Green |
Standards | BPI Certified Compostable |
Description
Good to go, then gone for good-it's the hot take on smart service. Sturdy design and leak-resistant, 100% plant-based, PLA-plastic lining makes these cups the perfect choice for all hot beverages. Stackable design allows you to fully stock up without cluttering up your breakroom or beverage station.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARNATION Carnation Strawberry Breakfast Essentials Drink Mix 12.6 oz., PK6 (00050000486502)
- ROBERTSHAW Dishwasher and Ice Maker Water Valve (IMV-0402)
- ALLIANCE SWITCH SNAP SPST NO (CHERRY) (44018201)
- DYNAMIC COOKING SYSTEMS Pilot Orifice Nat .018 (13028-18)
- PERK ECO-ID COMPOSTABLE PLA CORN PLASTIC COLD CUPS, 16 OZ, CLEAR/GREEN, 6PK (24394128)
- PERK Eco-ID Compostable Paper Hot Cups, 12 oz, White/Green, PK50, 50PK (PK56222)
- PERK Eco-ID Compostable PLA Corn Plastic Cold Cups, 12 oz, Clear/Green, PK300, 300PK (PK56195)
- PERK Paper Hot Cups, 16 oz, White/Orange, PK50, 50PK (PK54368)
- PERK Eco-ID Compostable PLA Corn Plastic Cold Cups, 16 oz, Clear/Green, PK300, 300PK (PK56197)
- PERK Plastic Cold Cups, 12 oz, Clear, PK50, 50PK (PK56333)
- PLANET+ 16oz Double-wall Hot Cup, 600PK (PLC-16-DW)
- Perk Disposable Cups and Lids