Shop All Disposable Cups and Lids
Perk
Eco-ID Compostable Paper Hot Cups, 12 oz, White/Green, PK50, 50PK
Mfr # PK56222
Zoro # G706437459
product price: $11.79
/pk 50, $0.24/ea
Sold in multiples of 2 for $23.58
$23.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Eco-ID Green
- Disposable Foodware Color White/Green
- Disposables Product Grouping Hot
- Material Paper/PLA Corn Plastic
- Capacity 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perk
- MFR # PK56222
- Zoro # G706437459
- UPC # 718103337656
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | Eco-ID Green |
Disposable Foodware Color | White/Green |
Disposables Product Grouping | Hot |
Material | Paper/PLA Corn Plastic |
Capacity | 12 oz |
Green Certification or Other Recognition | BPI Certified Compostable |
Description
Good to go, then gone for good—it's the hot take on smart service. Sturdy design and leak-resistant, 100% plant-based, PLA-plastic lining makes these cups the perfect choice for all hot beverages. Stackable design allows you to fully stock up without cluttering up your breakroom or beverage station.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER CECILWARE OnOff Switch Rocker Switch (99066)
- NESPRESSO Cleaning Key Milkway Assembly (120.93)
- GARDETTOS Gardetto's Snack Mix Italian Cheese Blend 5.5 oz., PK7 (16000-14851)
- NORLAKE Fan Cover (157609)
- PERK Plastic Cold Cups, 12 oz, Clear, PK50, 50PK (PK56333)
- PERK ECO-ID COMPOSTABLE PLA CORN PLASTIC COLD CUPS, 16 OZ, CLEAR/GREEN, 6PK (24394128)
- PERK White Paper Hot Cups, 3 oz, PK100, 100PK (PK59141)
- PERK Eco-ID Compostable PLA Corn Plastic Cold Cups, 12 oz, Clear/Green, PK300, 300PK (PK56195)
- PERK Eco-ID Compostable PLA Corn Plastic Cold Cups, 16 oz, Clear/Green, PK300, 300PK (PK56197)
- PERK Paper Hot Cups, 16 oz, White/Orange, PK50, 50PK (PK54368)
- DART Drink Foam Cups, 16 oz, White, PK500 (16J165)
- Perk Disposable Cups and Lids