Shop All Disposable Cups and Lids
Perk
Eco-ID Compostable Paper Hot Cups, 10 oz, White/Green, 50PK
Mfr # PK56223
Zoro # G508996024
product price: $6.15
/pk 50, $0.12/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 10 oz
- Disposable Foodware Color White/Green
- Material Paper/PLA Corn Plastic
- Type Hot Cup
- Standards BPI Certified Compostable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perk
- MFR # PK56223
- Zoro # G508996024
- UPC # 718103337663
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Capacity | 10 oz |
Disposable Foodware Color | White/Green |
Material | Paper/PLA Corn Plastic |
Type | Hot Cup |
Standards | BPI Certified Compostable |
Theme | Eco-IDâ„¢ Green |
Description
Good to go, then gone for good-it's the hot take on smart service. Sturdy design and leak-resistant, 100% plant-based, PLA-plastic lining makes these cups the perfect choice for all hot beverages. Stackable design allows you to fully stock up without cluttering up your breakroom or beverage station.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEURIG COFFEE K-CUP REGULR 24PK (5000330069)
- SMART BALANCE SB Omega Blend Oil 48 oz., PK9 (09145)
- BOARDWALK Translucent Plastic Cold Cup 12 oz., Pk50 (BWK TRANSCUP12)
- VOLLRATH Aluminum Fry Pan, Dia 8 (67908)
- PERK Eco-ID Compostable PLA Corn Plastic Cold Cups, 12 oz, Clear/Green, PK300, 300PK (PK56195)
- PERK Eco-ID Compostable PLA Corn Plastic Cold Cups, 16 oz, Clear/Green, PK300, 300PK (PK56197)
- PERK White Paper Hot Cups, 3 oz, PK100, 100PK (PK59141)
- PERK Plastic Cold Cups, 12 oz, Clear, PK50, 50PK (PK56333)
- PERK ECO-ID COMPOSTABLE PLA CORN PLASTIC COLD CUPS, 16 OZ, CLEAR/GREEN, 6PK (24394128)
- PERK Plastic Hot Cup Lids, Fits 8 oz Cups, White, PK50, 50PK (PK45593)
- ECO-PRODUCTS GreenStripe Renewable/Compostable Cold Cups, 16oz, PK50 PK (EP-CC16-GSPK)
- Perk Disposable Cups and Lids