Shop All Trash Bags
Perk
13 gal Trash Bags, 28 in x 24 in, Regular-Duty, .9 Mil, White, 80 PK
Mfr # PK56749
Zoro # G003551810
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13 gal
- Strength Rating Regular-Duty
- Bag Closure Type Tab-Tie
- Material Low-Density Polyethylene (LDPE)
- Thickness .9 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perk
- MFR # PK56749
- Zoro # G003551810
- UPC # 718103344630
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 28 in x 24 in |
Height | 24 in |
Width | 60 in |
Details
Capacity | 13 gal |
Strength Rating | Regular-Duty |
Bag Closure Type | Tab-Tie |
Material | Low-Density Polyethylene (LDPE) |
Thickness | .9 Mil |
Scent | Unscented |
Color | White |
Item | Trash Bags |
Seal | Flat |
Application | Tall Kitchen |
Bags Per Roll | 80 |
Weight | 4.196 |
Description
Toss the trash and treasure the cleanliness. Handy tabs make it easy to tie off these bags once they're full. Reliable, low-density resin construction and a flat, side-seam design provide excellent durability. Handy packaging enables convenient, one-handed dispensing.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Gray/Yellow, FGH236000000 (FGH236000000)
- MORCON PAPER Valay Hardwound Towel Dispenser, 13 1/4 x 14 1/4 x 9, Black (VT1010)
- GLAD Glad 60034 Quick Tie Closure Tall Kitchen Bag; 80 Count - 13 Gallon (143948)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Blue (31663)
- PERK 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 0.36 mil, Clear, 300 PK (PK56746)
- TOUGH GUY 10 Gal Trash Bags, 24 in x 23 in, Light-Duty, 5 micron, Clear, 1000 Pack (49P429)
- HEFTY Extra Strong 33 gal Trash Bags Drawstring , 20PK (E8-6725)
- DURASACK Up to 500 lbs. Reusable Tote Bags, Blue (BB-1619BLU)
- INTEPLAST GROUP 56 gal Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.15 mil, Natural, 100 PK (SLW4347SPNS)
- GLOBAL INDUSTRIAL Trash Bags, Natural, 1000 PK (670209)
- STOUT 30 gal Trash Bags, 30 in x 39 in, Extra Heavy-Duty, 1.3 mil, Brown/Black, 100 PK (T3039B13)
- Perk Trash Bags