Shop All Trash Bags
Perk
10 gal Trash Bags, 24 in x 24 in, Light-Duty, 0.36 mil, Clear, 300 PK
Mfr # PK56746
Zoro # G903551620
product price: $21.29
/pk 300, $0.07/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 gal
- Strength Rating Light-Duty
- Bag Closure Type Twist-Tie
- Material Low-Density Polyethylene (LDPE)
- Thickness 0.36 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perk
- MFR # PK56746
- Zoro # G903551620
- UPC # 718103344609
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 24 in x 24 in |
Width | 24 in |
Height | 24 in |
Details
Capacity | 10 gal |
Strength Rating | Light-Duty |
Bag Closure Type | Twist-Tie |
Material | Low-Density Polyethylene (LDPE) |
Thickness | 0.36 mil |
Scent | Unscented |
Color | Clear |
Item | Trash Bags |
Seal | Flat |
Application | Can Liner |
Weight | 3.859 |
Description
Ideal for shredding bins and office baskets, these liners twist up tight to keep garbage contained. Handy packaging enables convenient, one-handed dispensing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULEX Swivel Squeegee Handle (IMPU70053)
- WEIMAN Foam Cleaners & Detergents, 19 oz, Unscented, Can (10)
- GOJO 5,000 mL Liquid Hand Soap Cartridge, 2 PK (7581-02)
- SOLARIS PAPER Pe Livi 7 In. X 850 1Ply Locor Embossed Hard Wound Roll Towel, White 6Pk (46898 (PE))
- PERK 13 gal Trash Bags, 28 in x 24 in, Regular-Duty, .9 Mil, White, 80 PK (PK56749)
- BILLY GOAT Disposable Bag Liner, PK12 (840134)
- STOUT 45 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK (STOT4048B15)
- PORTASAFE 35 gal Trash Bags, 30 in x 45 in, Extra Heavy-Duty, 19 micron, Clear, 240 PK (SL1932RLSC)
- HANDI-BAG 13 gal Trash Bags, 23.75 in x 28 in, Medium-Duty, .6 Mil, White, 100 PK (HAB 6FK100)
- HER Her H6639HC Low-Density Can Liners; 33gal; .65mil; 30 x 39; Clear; 250/Carton (H6639HC)
- GLAD Force Flex Plus 13 gal Mountain Air Scent Tall Kitchen Bags Drawstring 34 pk, 34PK (79298)
- Perk Trash Bags