Perimeter Technologies PCC-200NW Ultra Comfort Contact Pet Fencing System - No Wire
Mfr # PCC-200NW
Zoro # G803766568
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perimeter Technologies
- MFR # PCC-200NW
- Zoro # G803766568
- UPC # 603827612991
- Country of Origin China
- Category Pet Collars
Description
This kit does not contain wire or flags. Dog fence wire is required to use this in-ground fence system.
Already have wire installed in their yard or Will obtain their own wire.
The pet fence difference you can feel for yourself! It's one thing to make a product that keeps your pet safely in the yard, it's another to thoughtfully design a fence with features that make it safer and more comfortable too. Perimeter's exclusive Comfort Contacts cushion your pet's neck with soft rubber, unlike the hard steel probes used in other pet fences. Veterinarians prefer the softness of the Comfort Contacts to help reduce the incidence of skin irritations.
With the Perimeter Ultra Comfort Contact fence not only do you have the ability to change frequencies you also have the ability to change stimulation settings to achieve a range of correction to fit your dog's specific temperament. In fact, each dog's collar can be programmed to provide only the necessary correction level to be effective.
Features- Chances are you heard about pet fencing from a friend or neighbor
- The Perimeter Ultra Comfort Contact fencing you gives you the flexibility of changing the frequency
- Perimeter's exclusive Comfort Contacts cushion your pet's neck with soft rubber, providing a lighter touch solution to hard steel contacts
- Veterinarians prefer the softness of the Comfort Contacts to help avoid serious skin irritations
- One advanced wall mount transmitter
- One waterproof collar receiver
- Instruction and Basic Training manual
- Instruction and Basic Training DVD
- Comfort Contact Probes
- Additional Rubber Comfort Contact tips
- Long Hair Steel Contact Probes
- Non-correction long and short training probe covers
- High Quality nylon collar
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Midnight Blue Steel Silver Roping Spurs (11108)
- GALLAGHER NORTH AMERICA 48 Poultry Netting (A207015)
- KOHLER Hose Breather (24 326 85-S)
- MTD Fuel Hose Carb Sec (951-14599)
- COASTAL PET Ultra-Plus Prong Dog Training Collar with Latch 2.25mm Silver (00055-G2214)
- Y-TEX Y-Tex 7700001 3 Star Numbered Tag - Medium; White (155916)
- RED DINGO Red Dingo MC-RB-RE-SM Martingale Dog Collar Reflective Red; Small (MC-RB-RE-SM)
- DT SYSTEMS DT Systems IDTADD-O Plus Replacement or Add On Collar (IDTADD-O)
- HIGH TECH PET MS-5 Waterproof Microsonic Collar for HTP Power Pet Doors (MS-5)
- ULTRAHUND Ultrahund Play Regular Collar 1" BLACK 22" (4128-BK-22)
- PET PALS Pet Pals ZA984 10 17 Guardian Gear Reflective Cllr 10-16 In Black (ZA984 10 17)
- Perimeter Technologies Pet Collars