Shop All Spray Paint
Performix
PLASTI DIP SPRY 11OZ GRY
Mfr # 11221-6
Zoro # G210938268
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Net Weight 11 oz
- Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performix
- MFR # 11221-6
- Zoro # G210938268
- UPC # 75815112217
- Country of Origin United States
- Category Spray Paint
Details
Color | Gray |
Net Weight | 11 oz |
Color Family | Grays |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE Ultimate Gloss Clear Oil-Based Spar Urethane 1 qt (9241H)
- HENRY 4.75 gal. Asphalt Sealer, Flat Finish, Gray, Water Base (PR690070)
- DEFT/PPG ARCHITECTURAL FIN QT Lacq Sand Sealer (DFT015/04)
- OXICLEAN 3lb Lndry Stain Remover (57037-51525)
- PERFORMIX Plasti Dip Red 11 Oz. Aerosol Rubber Coating Rubber Coating Spray Paint (11201-6)
- PERFORMIX Plasti Dip Blue Blaze Rubber Coating Spray Paint (11219-6)
- PERFORMIX Plasti Dip Green Blaze Rubber Coating Spray Paint (11224-6)
- WORK DAY Spray Paint, Gloss, Blue, 10 oz (A04403007)
- SEM 15123 Color Coat- Sante Fe- Aerosol (SEM-15123)
- ZINSSER 13 Oz White Covers Up Ceiling Paint And Primer (03688)
- SHORT CUTS Krylon Fusion All-In-One Gloss Pink Blush Paint+Primer Spray Paint 12 oz (K02717007)
- Performix Spray Paint & Primer