Shop All Spray Paint
Performix
Plasti Dip Red 11 Oz. Aerosol Rubber Coating Rubber Coating Spray Paint
Mfr # 11201-6
Zoro # G011592409
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Net Weight 11 oz
- Color Family Reds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performix
- MFR # 11201-6
- Zoro # G011592409
- Country of Origin United States
- Category Spray Paint
Details
Color | Red |
Net Weight | 11 oz |
Color Family | Reds |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER SPRAY TECH 9 in Paint Roller Cover, 3/4" Nap, Polyester (0155208J)
- SAMPLIZE PEEL&STICK REVERE PEWTER (BMHC172)
- SUNNYSIDE Naphtha, 1 gal., PK4 (800G1S)
- PRO SOLUTIONS 1-1/2 in. Wht China Brstl Bvrtl (23115)
- PERFORMIX Plasti Dip Green Blaze Rubber Coating Spray Paint (11224-6)
- PERFORMIX Plasti Dip Blue Blaze Rubber Coating Spray Paint (11219-6)
- KRYLON 2780 FUSION 12 OZ TXTRD GRANITE ALL-IN-1 (K02780007)
- MONTANA 94 Madrid Red, Matte, 11 oz (EX0140241M)
- RUST-OLEUM Imagine Smooth Chrome Black Spray Paint 10 oz (353333)
- KRYLON Rust Preventative Spray Paint, Hunter Green, Gloss, 12 oz (K02789007)
- KRYLON Clear, Matte, 11 oz (1311)
- Performix Spray Paint