Shop All Socket Extensions
Performance Tool
Wobble Extension 3/8" Dr, 1 Pieces, Nickel Chrome
Mfr # W38141
Zoro # G5701809
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Finish Nickel Chrome
- Material Chrome Vanadium Alloy Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W38141
- Zoro # G5701809
- Country of Origin China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Length | 1-3/4" |
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Finish | Nickel Chrome |
Material | Chrome Vanadium Alloy Steel |
System of Measurement | Inch |
Item | Wobble Extension |
Number of Pieces | 1 |
Basic Material | Vanadium Alloy Steel |
Tether Capable | Not Tether Capable |
Features | Chrome Vanadium Alloy Steel Construction for Strength and Durability Polished Nickel Chrome Plated Finish Resists Corrosion |
Description
Product details about the PERFORMANCE TOOL - W38141 Wobble Socket Extension.
Wobble socket extensions are innovative tools designed with a slight pivot, providing a degree of angular movement between the socket and the wrench. This flexibility allows for better access in tight spaces and around obstacles, offering increased versatility when maneuvering to reach challenging bolt positions. Wobble extensions are valuable additions to a toolkit, particularly in situations where a straight-line approach isn't feasible.
The Performance Tool - W38141 Wobble Socket Extension is a specialized tool designed for use with an output drive size of 3/8". This measurement, expressed in the SAE system, indicates that it's suitable for tasks requiring this specific drive size. The length of the extension is 1-3/4", providing adequate reach for various applications.
Constructed from Chrome Vanadium Alloy Steel, this wobble extension offers strength and durability. Its material composition ensures it can withstand rigorous usage without compromising its performance or integrity. Adding to its robustness is a polished nickel chrome plated finish which resists corrosion, further enhancing the longevity of the product.
This single-piece item does not come tether capable. It's important to note that while it has been built to high standards, users should always follow appropriate safety measures when using any tools. With its precise measurements and durable construction materials, the Performance Tool - W38141 Wobble Socket Extension is a reliable addition to your toolbox.
Wobble socket extensions are innovative tools designed with a slight pivot, providing a degree of angular movement between the socket and the wrench. This flexibility allows for better access in tight spaces and around obstacles, offering increased versatility when maneuvering to reach challenging bolt positions. Wobble extensions are valuable additions to a toolkit, particularly in situations where a straight-line approach isn't feasible.
The Performance Tool - W38141 Wobble Socket Extension is a specialized tool designed for use with an output drive size of 3/8". This measurement, expressed in the SAE system, indicates that it's suitable for tasks requiring this specific drive size. The length of the extension is 1-3/4", providing adequate reach for various applications.
Constructed from Chrome Vanadium Alloy Steel, this wobble extension offers strength and durability. Its material composition ensures it can withstand rigorous usage without compromising its performance or integrity. Adding to its robustness is a polished nickel chrome plated finish which resists corrosion, further enhancing the longevity of the product.
This single-piece item does not come tether capable. It's important to note that while it has been built to high standards, users should always follow appropriate safety measures when using any tools. With its precise measurements and durable construction materials, the Performance Tool - W38141 Wobble Socket Extension is a reliable addition to your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points (41126)
- TEKTON 1/2 Inch Drive x T40 Torx Impact Bit Socket (SIB24240)
- WESTWARD 1/2" Drive Impact Socket Set, SAE, 14 pcs (4PRH5)
- HARDIN 700-3000 RPM Pipe Polisher 800W Includes 36, 60, 120, 180 & 240 Grit Aluminum Oxide Sanding Belts (HPG-331-K)
- PERFORMANCE TOOL 1/2 In Dr. 5 In Extension Bar, W32145 (W32145)
- PERFORMANCE TOOL 1/2 In Dr. 3 In Extension Bar, W32143 (W32143)
- PERFORMANCE TOOL 3/8 In Dr. 10 In Extension Bar, W38150 (W38150)
- GREY PNEUMATIC 1"DR X 10" EXTENSION (4010E)
- WESTWARD Socket 1/4 in Dr, 1 in L, Chrome (20HX22)
- STEELMAN 1/4" Drive 10" Long Extension Bar (78151)
- WESTWARD Socket Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (1NUF1)
- Performance Tool Sockets & Ratchets