Shop All Headlamps, Headlights & Components
Performance Tool
Wilmar WLMW2231 Performance Tool 30 LED Slim Work Light
Mfr # WLMW2231
Zoro # G804076338
product price: $38.99
/ea
$38.99
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
- Brand Performance Tool
- MFR # WLMW2231
- Zoro # G804076338
- UPC # 39564131646
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
Performance Tool 30 LED Slim Work Light has a comfortable lightweight housing with ergonomic grip. Variable output dial adjust light output from 150 to over 600 lumens. Swivel hook and removable 360 swivel magnetic base for hands free use. Thin, low profile light bar body for access in confined areas.
Features- Performance Tool 30 LED Slim Work Light
- Variable output dial adjust light output from 150 to over 600 lumens
- Swivel hook and removable 360 swivel magnetic base for hands free use
- Thin, low profile light bar body for access in confined areas
- Specifications Run time 2.5h (high), 10h (low); Charge time ~2h, Input 5V 1A, Battery 3.7V DC, 2000mAh; USB cable length 80cm; Dimensions 14.8 x 1.4" (375 x 35mm), Weight 6.2oz (177g)
- Comfortable lightweight housing with ergonomic grip
- Weight: 1 lbs
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
- OPTRONICS 2-Led Mini Chrome Plated License Light (LPL31CB)
- DONALDSON Air Filter, Primary Radialseal, P601280 (P601280)
- EATON DETROIT LOCKER DANA 44 30 SPLINE (187SL16C)
- AUTO VENTSHADE 05-07 SILVERADO 1500/2500/3500 BUGFLECTOR II-SMOKE (25347)
- MOTORMITE Headlamp Housing Retainers, 42190 (42190)
- CAL LIGHTING Cal Lighting WC-3FT-AG 3 ft. Wire Cover; Antique Gold (WC-3FT-AG)
- TYC NSF Certified Headlight Assembly - Right, 20-6385-00-1 (20-6385-00-1)
- MAXXIMA LED Head Lamp High/Low Beam (MHLE-07HILO-MH)
- DABMAR LIGHTING Dabmar Lighting P-GLB-53 14 in. Shallow Dome Diffuser - White (P-GLB-53)
- SPEC-D TUNING Chevy Colorado Led Projector Headlight Chrome With Clear Lens 15-20 (2LHP-COL15-TM)
- INTENSE & Betts/Carlon SC100RR Box Outlet PVC Old Work Low Vlt (IN110747)
- Performance Tool Headlamps, Headlights & Components