Shop All Structural Bolts
Performance Tool
Wilmar PMW5222 347 Piece Metric Nut and Bolt Assortment
Mfr # PMW5222
Zoro # G204084049
product price: $35.05
/ea
$35.05
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
- Brand Performance Tool
- MFR # PMW5222
- Zoro # G204084049
- UPC # 3956415922000
- Country of Origin China
- Category Structural Bolts
Details
Item | Structural Bolt |
Description
This 347 metric nut and bolt hardware kit contains the following: (49) M5, (11) M6 Hex nuts, (59) M5, (19) M6 flat washers, (43) 3 x 12mm, (32) 3.5 x 19mm, (10) 4 x 25mm Wood screws, (32) 3.5 x 12mm, (26) 3.5 x 19mm, (13) 5 x 25mm Sheet metal screws and (19) 5 x 25mm, (10) 6 x 19mm, (19) 5 x 19mm Machine screws.
Hardware kit comes in a Convenient re-sealable plastic case.
Kit comes with two sizes of hex nuts and washers.
Kit comes with three sizes of sheet metal screws.
Kit comes with three sizes of machine screws.
Kit comes with three sizes of wood screws.
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
- RECOIL Pro Series Recoil Kit, UNF, 1/4-28, 12 pcs. (34046)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 6 in Wd, Black (158753)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0087)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04006.125.0300)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 5 1/2 in L, 5 PK (U04005.100.0550)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 3/4 in L, 10 PK (U04005.075.0275)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 2 in L, 5 PK (U04005.087.0200)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 10 PK (U04211.062.0300)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 2 1/4 in L, 5 PK (U04006.087.0225)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 3 1/2 in L, 10 PK (U04005.075.0350)
- Performance Tool Structural Bolts