Shop All Hand Ratchets
Performance Tool
Wilmar PMW38137 0.375 in. Ratcheting Socket Adapter
Mfr # PMW38137
Zoro # G204077263
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # PMW38137
- Zoro # G204077263
- UPC # 39564122125
- Country of Origin China
- Category Hand Ratchets
Description
This top-grade product is expertly made in compliance with stringent industry standards to offer a fusion of a well-balanced design and high level of craftsmanship. Manufactured from industry-leading materials using up-to-date equipment, it ensures everlasting reliability and enduring value. This product is distinguished by total quality assurance, unsurpassed by anybody else.
Features- Designed to deliver more torque and increase your productivity
- Made from durable rust-resistant material for long-lasting performance
- Precision cut to prevent slipping and avoid injuries
- Ergonomic design for ease of use and convenience
- Chrome vanadium alloy steel construction for strength and durability
- Polished nickel chrome plated finish resists corrosion
- Size: 0.375 in.
- Weight: 0.01 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 3 in. pilot for 12,000-Series Annular Cutters (24131)
- KO-KEN Socket 27mm 6 Point 57mm For Oil pressure switch 1/2 Sq. Drive (4300H-27)
- ZORO SELECT Thrd Shank Drill Bit, 3/16, L 1 1/4, M2 (16W728)
- IRWIN TAP BOTTOM 6MM - 1.00 HCS (HN1827)
- PERFORMANCE TOOL 1/4 In Dr. Stubby Flex Head Ratchet Ratchet-Stubby, W36114 (W36114)
- PERFORMANCE TOOL 3/8 In Dr. Offset Ratchet Quick Release, W9118 (W9118)
- PERFORMANCE TOOL 1/2 In Dr. 24 In Flex Handle Bar Breaker Bar, W32121 (W32121)
- PERFORMANCE TOOL 1/2 In Dr. 10 In Flex Handle Bar Breaker Bar, W32118 (W32118)
- PERFORMANCE TOOL 3/8 In Dr. Flex Handle Bar Breaker Bar, W38118 (W38118)
- PERFORMANCE TOOL 1/4 & 3/8 In Dual Drive Stubby Ratchet (W9113)
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth 1/4" Drive 3" Ratchet, 3" L, Chrome (48-22-9003)
- Performance Tool Sockets & Ratchets